Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Temperature

  • Mfr # 8222G047

  • Zoro # G2874471


product price:  $432.89
/ea
Free Shipping & Returns

Key Features

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8222G047
Zoro #
G2874471
UPC #
094700513199
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Center Line Pipe Center Size
4-1/64 in
Overall Width
1-15/16 in
Overall Height
4-13/16 in
Overall Length
2-3/4 in
Orifice Diameter
1/2 in

Details

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Temperature
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Maximum
135 psi Steam
Operating Pressure Differential - Minimum
2 psi Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
Diaphragm
Body Material
Brass
Max. Fluid Temp. Steam
353 Degrees F
Coil Enclosure
Watertight
Coil Insulation Class
H
Application
Autoclave, Commercial Laundry, Kitchen Equipment, Molding, Steam Sterilizer
Standards
CSA, UL Listed
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Steam - Maximum
135 psi
Frequency
50 Hz, 60 Hz
Wattage
10.1 W
Thread Type
NPT
Operating Pressure Differential Light Oil - Maximum
Not Rated
Ambient Temperature - Maximum
125 Degrees F
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Operating Pressure Differential Water - Minimum
2 psi
Valve Body Style
Y-Shape
Coefficient of Volume (Cv)
3.6
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Fluid Temperature - Maximum
353 Degrees F
Operating Pressure Differential Water - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

The ASCO 8222G047 is a pilot-operated, 2-way, 2-position solenoid valve designed for controlling the flow of steam in various equipment such as autoclaves, commercial laundry, kitchen equipment, molding machines, and steam sterilizers. It features a diaphragm valve design with a normally closed configuration, enabling the valve to remain closed until electrically energized. The valve body is constructed of brass and incorporates PTFE seals, rated for steam temperatures up to 353°F and differential pressure up to 135 psi.

Key Features:

  • Nominal Pipe Size: 1/2 in with 1/2 in orifice diameter
  • Connection Types: NPTF inlet and outlet threaded ports
  • Operating Ambient Temperature Range: 32 to 125 Degrees F
  • Coil: Included, class H insulation, 120V AC, 50/60 Hz electrical frequency
  • Coil Enclosure: Watertight, without junction box
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • Valve Body Style: Y-Shape
  • Dimensions: Overall height 4-13/16 in, length 2-3/4 in, width 1-15/16 in
  • Flow Coefficient (Cv): 3.6
  • Valve Type: High Temperature
  • Seal Material: PTFE
  • Standards: CSA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.