3/8" FNPT Carbon Steel Ball Valve Inline

  • Mfr # VAE2.A00P 3/8

  • Zoro # G2875153


product price:  $59.99
/ea

Key Features

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VAE2.A00P 3/8
Zoro #
G2875153
UPC #
649848037979
Country of Origin
Germany

Dimensions

Pipe Size
3/8 in
Overall Length
2.87 in
Handle Length
3.94 in
Handle Height
2.11 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in

Details

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Features
Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.
Seat Material
Delrin
Standards
RoHS Compliant
Temp. Range
-20 Degrees to 175 Degrees F
Max. Pressure
7,000 PSI CWP
Stem Type
Blowout Resistant
Stem Material
Nickel-Plated Steel
Body Material
Carbon Steel
Handle Type
Lever
Handle Material
Zinc Alloy
Seal Material
Delrin
Type
Three Piece
Connection Type - Side 1
NPT
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Gray
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Operating Temperature - Maximum
175 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
6
Operating Temperature - Minimum
-20 Degrees F
Valve Series
VAE

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 7,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.