60PC 135 Deg Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159 Steam Oxide HSS, N1-No 60

  • Mfr # 69885

  • Zoro # G2875424


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69885
Zoro #
G2875424
UPC #
662355698853
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Wire
Sizes Included
#60-#1
Drill Bit Size
#60 to #1
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Size Range
#1-#60
Smallest Drill Bit Size
#60
Largest Drill Bit Size
#1
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit Set
Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
Split Point
List Number
159
Application
For Alloy, Carbon And Tool Steels And Cast Iron
Standards
NAS 907 Type C
Drill Style
Screw Machine Drill
Material - Machining
High Speed Steel
Measurement System
Wire
Number of Flutes
2
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
Left/Right Hand
Right
Primary Material Application
All Materials
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Number of Drill Bits
60
Material Grade - Machining
Heavy Duty
Drill Bit Point Type
Split Point
Drill Bit Case Type
Metal Index
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit Set, Number of Drill Bits 60, 135 Degrees Drill Bit Point Angle, High Speed Steel, Black Oxide, Drill Bit Sizes Included #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, Wire, Drill Bit Point Type Split Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.