21PC 135 Degree Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-3/8x1/64

  • Mfr # 69892
  • Zoro # G3736512
product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69892
Zoro #
G3736512
UPC #
662355698921
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 3/8 in by 64ths
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/16 in
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"
Depth x Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Largest Drill Bit Size
3/8 in
Smallest Drill Bit Size
1/16 in
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Point Type
P3 Split Point
List Number
2550
Drill Bit Grouping
Drill Bit Set
Standards
NAS 907 Type J
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Number of Drill Bits
21
Primary Material Application
All Materials
Material Grade - Machining
Heavy Duty
Material - Machining
Cobalt
Shank Type - Machining
Straight
Aircraft Drill
Yes
Finish - Machining
TiN
Flute Type
Spiral
Drill Bit Case Type
Drill Index

Description

The CHICAGO-LATROBE 69892 is a jobber-length drill bit set intended for use on materials appropriate for cobalt drill bits, including those typically drilled with cobalt tooling. The set includes 21 cobalt drill bits with a fractional inch size range from 1/16 inch to 3/8 inch, for use with applications requiring fractional-size cobalt drill bits within the listed size range. Each bit features a 135-degree P3 split point and a straight shank, for use in drilling operations using the specified bit geometry (135-degree P3 split point and straight shank). The drill bits are described as heavy-duty in the manufacturer’s classification and meets NAS 907 Type J specifications.

Key Features:

  • Contains 21 drill bits with a fractional inch size range from 1/16" to 3/8".
  • Made of cobalt material for heavy-duty machining applications.
  • Features a 135-degree P3 split point geometry.
  • Straight shank with 1/16" shank diameter.
  • Spiral flute geometry for chip evacuation during drilling.
  • Includes a metal drill index case.
  • Compatible with materials appropriate for cobalt drill bits, depending on workpiece hardness and cutting conditions.
  • Classified as NAS 907 Type J drill bits.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.