Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 lb. Natural Kraft Paper 18" x 1200 ft.

  • Mfr # 5PGL4

  • Zoro # G2877262


product price: $24.49
/ea

Key Features

Basis Weight
30 lb
Length
1200 ft.
Width
18"
Color
Kraft
Roll Dia.
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PGL4
Zoro #
G2877262
UPC #
-
Country of Origin
United States

Dimensions

Length
1200 ft.
Width
18"
Roll Dia.
8 1/2 in
Roll Width
18 in
Roll Length
1,200 ft

Details

Item
Kraft Paper
Basis Weight
30 lb
Color
Kraft
Green Environmental Attribute
Plastic-Free Packaging Product
Packing Paper Type
Kraft Paper
Roll Weight
18 lb
Packing Paper Form
Roll
Bundle Weight
18 lb

Description

Kraft Paper, Basis Weight 30 lb., Natural, Length 1200 ft., Width 18 In., Roll Dia. 8-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.