Cross Nickel Plated Brass Cross, 3/8 in Female NPT X 3/8 in Female NPT

  • Mfr # 82620N-06

  • Zoro # G2880001


product price:  $8.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Cross
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82620N-06
Zoro #
G2880001
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Hex Size
22 mm
Pipe Size (Fittings)
3/8"
Pipe Fitting Length
1-5/8"
Fitting Length
1-5/8"
Pipe Size
3/8"
Overall Length
2 1/4 in
Fitting Thread Size C
3/8 in -14
Fitting Thread Size D
3/8 in -14
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side D Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Outside Diameter
1 3/8 in
Fitting Thread Size B
3/8 in -14
Fitting Side A Outside Diameter
1 3/8 in
Fitting Thread Size A
3/8 in -14
Fitting Side C Outside Diameter
1 3/8 in
Fitting Side D Outside Diameter
3/8 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Item
Cross
Standards
ASSE
Basic Fitting Shape
Cross
Temp. Range
0 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Cross
Max. Pressure
250 psi
Application
Air
Material Grade
CA360
Fitting Side D Pipe Threading
14
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Finish/Coating
Nickel-Plated
Fitting Side A Type
NPT
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Fitting Side D Type
NPT
Max. Steam Pressure
250 psi
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side C Pipe Threading
14
Fitting Side D Gender
Female
Fitting Side C Gender
Female
Fitting Side B Pipe Threading
14

Description

Cross, Brass, Nickel-Plated, CA360, 3/8 in, Female, NPT, 1 3/8 in, 14, 3/8 in -14, 3/8 in, Female, NPT, 1 3/8 in, 14, 3/8 in -14, 3/8 in, Female, NPT, 1 3/8 in, 14, 3/8 in -14, 3/8 in, Female, NPT, 3/8 in, 14, 3/8 in -14, 250 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.