Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

HID Ballast Kit, Metal Halide, 320 W (Discontinued)

  • Mfr # 71A5852001D
  • Zoro # G2882302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71A5852001D
Zoro #
G2882302
UPC #
781087093061
Country of Origin
Unknown

Dimensions

Length
4-3/4"
Dimension B
4-13/64"
Width
4-3/16"
Dimension A
2 13/64 in
Height
4-15/16"

Details

Item
Hid Ballast Kit
ANSI Code
M132/M154/M170
Input Watts
368
Thermal Protection
No
Figure Number
A26
Operating Amps @ 277V
1.4
Ballast Family
HID Magnetic
Operating Amps @ 120V
3.3
Insulation Class
H
Ballast Type
Core and Coil
Operating Amps @ 208V
1.9
Includes
Capacitor, Core, Coil, Mounting Bracket, Hardware
Hz
60
Operating Amps @ 480V
0.8
Min. Starting Temp.
-20 Degrees F
Operating Amps @ 240V
1.7
Number of Lamps
1
Fixture Ballast Type
Core and Coil
Input Voltage
120/208/240/277/480

Description

HID Ballast Kit, ANSI Code M132/M154/M170, Input Voltage 120/208/240/277/480, Input Watts 368, -20 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.