Expansion Joint, 2 In, Double Sphere

  • Mfr # AMT202

  • Zoro # G2884524


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Type
Double Sphere
Pipe Size
2 in
Material
Neoprene
Max. Pressure
225 psi @ 72 Degrees F
Bolt Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMT202
Zoro #
G2884524
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Bolt Hole Size
3/4"
Outside Dia.
6"
Bolt Circle Dia.
4.75"
Pipe Size (Fittings)
2"
Overall Length
7"
Flange Thickness
0.63"
Pipe Size - Pipe Fitting
2"
Bolt Circle Diameter
4 3/4 in
Flange Diameter
6 in
Outside Diameter
6 in

Details

Type
Double Sphere
Material
Neoprene
Max. Pressure
225 psi @ 72 Degrees F
Bolt Holes
4
Temp. Range
-50 To 230 Deg F
Vacuum
26 In Hg At 72 Deg F
Connection
Drilled
Item
Expansion Joint
Standards
ANSI 125150
Pipe Fitting Material
Neoprene
Offset Distance
1 3/4 in
Resistance Properties
Corrosion Resistant
Expansion Distance
1 1/8 in
Compression Distance
2 in
Reinforcement Material
Synthetic Fiber
Maximum Off-Center Angle
35 Degrees
Connection Type
Flanged
Minimum Operating Temperature
-50 Degrees F
Bolt Hole Threading
Unthreaded
Flange Material
Steel
Number of Bolt Holes
4
Burst Pressure
853 psi
Maximum Vacuum Pressure
26 in Hg @ 72F
Maximum Operating Pressure
225 psi
Flange Material Finish
Zinc-Plated
Expansion Joint Type
Double Bulb
Maximum Operating Temperature
230 Degrees F
Features
Absorbs Pipe Movement and Stress
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
For Use On
Pipe
For Fluid Type
Air, Gas, Hydraulic Fluid, Water
Joint Material
Neoprene

Description

Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 6 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gases, Chemicals, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.