3" FNPT 304 SS 45 Degree Elbow

  • Mfr # 404E111N030

  • Zoro # G2884725


product price:  $60.29
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404E111N030
Zoro #
G2884725
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Fitting Side B Outside Diameter
3 in
Fitting Side A Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Pressure
300 psi
Specific Pipe Fitting Shape
45 Degrees Elbow
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Color
Silver
Material Grade
304
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
8
For Pipe Schedule
40
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi
Class
Class 150
Fitting Side A Pipe Threading
8
Includes Seal
No

Description

45 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 3 in, 8, 3 In.-8, 3 in, Female, Threaded, 3 in, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.