1/2" x 1/4" 304/304L Stainless Steel Swage Nipple Sch 40

  • Mfr # 0984533312

  • Zoro # G2884940


product price:  $32.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0984533312
Zoro #
G2884940
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
2 3/4 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Color
Silver
Includes Seal
No
For Pipe Schedule
40
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Material Grade
304/304L
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 984533312 is a stainless steel swage nipple rated for use in connecting dissimilar pipe sizes within specified dimensions with male threads of two different diameters. Constructed from 304/304L stainless steel, it is rated for use with pressures up to 3000 psi at 100°F within specified conditions. It features threaded connections on both ends, with Side A at 1/2 inch nominal pipe size and a 13/16 inch outside diameter, and Side B at 1/4 inch nominal pipe size with a 1/2 inch outside diameter. Intended for use in plumbing, hydraulic, and process systems within applicable standards, it provides a compact and pressure-rated means to join pipes or fittings with different diameters.

Key Features:

  • Rated for use with 304/304L stainless steel pipe connections.
  • Designed as a nipple fitting for connections within its intended size range.
  • Equipped with threaded connections conforming to industry standards.
  • Compatible with Schedule 40 piping; rated for pressures up to 3000 psi within specified conditions.
  • Overall length of 2 3/4 inches per manufacturing specifications.
  • Conforms to ASTM A403 WP304/L-S and MSS SP-95-2006 standards.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.