1 in x 3/4 in 304/304L Stainless Steel Threaded Swage Nipple Schedule 40
Mfr # 1994533312
Zoro # G2885053
product price:Â $48.29
/eaKey Features
Pipe Size - Pipe Fitting
1" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1994533312
Zoro #
G2885053
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Fitting Side A Outside Diameter
1 1/4 in
Overall Length
3 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 in
Description
The ZORO SELECT - 1994533312 is a stainless steel pipe fitting intended for use in piping systems to connect pipes or components. Its construction from stainless steel provides resistance to corrosion within specified environments; rated for use within designed conditions. This fitting is utilized in applications requiring reliable joining of pipes, compatible with stainless steel piping within specified standards.
Key Features:
- Made from stainless steel material.
- Classified as a stainless steel pipe fitting designed to connect pipes or components within piping systems.
- Part of the ZORO SELECT product line.
- Suitable for use in systems that require stainless steel components.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.