Cast Iron 3/4 HP Centrifugal Pump 115/230V

  • Mfr # 2ZWP3

  • Zoro # G2886694


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZWP3
Zoro #
G2886694
UPC #
190735241776
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 5/8 in
Height
5 7/8 in
Length
13 1/2 in
Max. Dia. Solids
1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
6.6 in
Overall Length
14.5 in
Overall Height
5.8 in
Solid Diameter (Maximum)
0.5 in
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
24 psi
Max. Head
55 ft
Motor Enclosure - Pumps
Open Dripproof
Phase
Single
Frame
56J
GPM of Water @ 20 Ft. of Head
63
Max. Specific Gravity
1.0
Max. Pressure
23.80 psi
Bearing Type
Ball
Agency Compliance
c UL us
Best Efficiency GPM @ Head
47 gpm @ 36 ft
Motor Enclosure
Open Dripproof
Min. GPM @ Head
22 gpm @ 50 ft
Inlet Pressure
200 psi
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 50 Ft. of Head
22
Item
Centrifugal Pump
Motor RPM
3450
GPM of Water @ 25 Ft. of Head
58
Voltage
115/230
Seal Material
Buna-N
Hz
60
Impeller Type
Semi Open
GPM of Water @ 30 Ft. of Head
53
GPM of Water @ 10 Ft. of Head
72
Duty
Continuous
Housing Material
Cast iron
Motor Type
Capacitor-Start
HP
3/4
Impeller Material
Cast Iron
GPM of Water @ 15 Ft. of Head
67
Max. GPM @ Head
72 gpm @ 10 ft
Includes
Manual
GPM of Water @ 40 Ft. of Head
41
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Amps
11.3/5.6
Max. Case Pressure
200 psi
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Best Efficiency Range GPM @ Head
35 to 63 gpm @ 45 to 20 ft
Port Rotation
4 Position Increments
Inlet
1-1/4" NPT
Outlet
1" NPT
Features
Continuous High Pressure Circulation
Standards
cULus Listed
Shut Off Pressure (Maximum)
24 psi
Pump Housing Material
Cast Iron
Nameplate Voltage
115/230V AC
Specific Gravity (Maximum)
1
Flow Rate @ 40 ft of Head (Maximum)
41 gpm
Duty Cycle
Continuous
Flow Rate @ 15 ft of Head (Maximum)
67 gpm
Maximum Feet of Head
50 ft
Flow Rate @ 30 ft of Head (Maximum)
53 gpm
Frequency
60 Hz
Discharge Type
NPT
Maximum Flow Rate
72 gpm
Maximum Media Temperature
200 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
22 gpm
Best Efficiency Head
36 ft
Maximum RPM
3,450 RPM
Intake Type
NPT
Feet of Head (Minimum)
10 ft
Flow Rate @ 10 ft of Head (Maximum)
72 gpm
Discharge Rotation
90 Degrees Increments
Flow Rate @ 20 ft of Head (Maximum)
63 gpm
Horsepower
3/4 hp
Motor Frame Designation
56J
Minimum Media Temperature
40 Degrees F
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Seal Type
Mechanical
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Best Efficiency Flow
47 gpm
Minimum Flow Rate
22 gpm
Impeller Design
Semi-Open
For Use With Potable Systems
No
Shaft Material
304 Stainless Steel
Compatible with Media Type
Non-Flammable Liquids
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 41 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 72 gpm, Flow Rate @ 10 ft of Head (Maximum) 72 gpm, Flow Rate @ 15 ft of Head (Maximum) 67 gpm, Flow Rate @ 20 ft of Head (Maximum) 63 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.