Lever Dolly, Wheeled, 72 In, Steel/Oak

  • Mfr # 3KNA4

  • Zoro # G2889153


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Green
Load Capacity
4,250 lb
Wheel Type
Solid
Wheel Diameter
5 in
Noseplate Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KNA4
Zoro #
G2889153
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
5 in
Overall Length
72 in
Noseplate Width
5 in
Overall Width
10 3/4 in
Noseplate Depth
3 in
Nose Plate Width
5 in
Nose Plate Depth
3 in
Nose Plate Thickness
1/2 in
Wheel Width
1-1/2 in
Nose Plate WxD
5 in x 3 in
Handle Length
72 in

Details

Color
Brown, Green
Load Capacity
4,250 lb
Item
Pry Bar Dolly
Wheel Type
Solid
Noseplate Material
Iron
Features
Beveled Nose Iron
Wheel Material
Semi-Steel with Plain Bore
Handle Material
Wood
Handle Color
Oak
Nose Plate Material
Iron
Frame Material
Wood
Nose Plate Finish
Powder Coated
Weight
31 lb
Non-Marking Axle-Mounted Wheels
Yes
Nose Plate Profile
Beveled
Wheel Bearings
Plain
Wheel/Tread Material
Steel
Includes Foot Assist
Without Foot Assist
Nose Plate Type
Straight

Description

Pry Bar Dolly, Load Capacity 4,250 lb, Nose Plate Width 5 in, Nose Plate Depth 3 in, Handle Length 72 in, Handle Material Wood, Frame Material Wood, Nose Plate Type Straight, Nose Plate Profile Beveled, Nose Plate Material Iron, Color Brown, Green, Includes Foot Assist Without Foot Assist, Wheel Diameter 5 in, Wheel/Tread Material Steel, Overall Length 72 in, Overall Width 10 3/4 in, Nose Plate Finish Powder Coated, Nose Plate Thickness 1/2 in, Wheel Width 1-1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.