This item is Discontinued.

Sharon Piping Threaded Flange, 2 In, 304 SS, 150 PSI 152TH1504

Threaded Flange, 2 In, 304 SS, 150 PSI (Discontinued)

  • Mfr # 152TH1504
  • Zoro # G2892705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152TH1504
Zoro #
G2892705
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
6"
Flange Outside Diameter
6 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
4 3/4 in
Flange Thickness
3/4 in
Nominal Pipe Size
2 in
Overall Length
1 in

Details

Specific Fitting Shape
Threaded Flange
Pipe Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Max. Pressure
300 psi
Number of Holes
8
Max. Steam Pressure
150 psi
Fittings Sub-Category
Flanges
Standards
Material Conforms To ASTM-A-351, Meets MSS-SP-51 Class 150LB Standards For Dimensions, Pressure And Temperature Ratings
Maximum Operating Pressure
300 psi
Class
150
Number of Bolt Holes
4

Description

Threaded Flange, 2 in Nominal Pipe Size, 6 in Flange Outside Diameter, 3/4 in Flange Thickness, 1 in Overall Length, Stainless Steel, Class 150, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.