Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M55390.050.0001

  • Zoro # G2893180


product price:  $2.89
/pk 50, $0.06/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
8.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M55390.050.0001
Zoro #
G2893180
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
8.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
Inside Diameter
5.1 mm
Minimum Inside Diameter
5.1 mm
Outside Diameter - Maximum
8.8 mm
Inside Diameter - Maximum
5.4 mm

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
A4
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 7980
Type
Split Lock Washer
Hardness
38 HRC
Material Quality Standards
A4
Washer Type
High Collar

Description

Split Lock Washer, Hi Collar, A4 Stainless Steel, Fits Bolt Sizes M5, Rockwell Hardness C38 to C46, Meets/Exceeds D7980, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.