Flat Washer, For Screw Size M16 , Steel Zinc Yellow Finish, 25 PK

  • Mfr # M38211.160.0001

  • Zoro # G2893558


product price:  $12.59
/pk 25, $0.50/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
50 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38211.160.0001
Zoro #
G2893558
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M16
Outside Diameter
50 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
17 mm
Outside Diameter Tolerance
1.944-1.969
Inside Diameter Tolerance
0.669-0.68

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
DIN 9021
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Thickness Tolerance
0.106-0.13
Rockwell Hardness
140HV
Type
Oversized Flat Washer
Color
Yellow
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Maximum Temperature
350 Degrees C
Material Grade/Class
Case Hardened
REACH Compliant
REACH Compliant
Material Quality Standards
Not Rated
Removable
Removable
Minimum Temperature
-58 Degrees C
Made in North America
Not Made in North America
Dimensional Standards
DIN 9021
Hardness
140 HV
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Case Hardened, Finish Zinc Yellow, For Screw Size M16, Inside Diameter 17.27 mm, Outside Diameter 50 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Color Yellow, Inside Diameter Tolerance 0.669-0.68, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.