Valve, Limit, 1/8 In

  • Mfr # 401-A

  • Zoro # G2893861


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Body
Composite
Actuator/Return
Counterclockwise/Spring
Coefficient of Volume
0.2 gpm
Number of Ways
Three-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
401-A
Zoro #
G2893861
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 7/8 in
Overall Length
1 3/4 in
Overall Width
2 9/16 in
Width (In.)
2 9/16 in
Length (In.)
1 3/4 in
Port Size (In.)
1/8 NPT
Height (In.)
3 27/32 in
Valve Port Size
1/8 in

Details

Item
Limit Valve
Body
Composite
Actuator/Return
Counterclockwise/Spring
Coefficient of Volume
0.2 gpm
Number of Ways
Three-Way
Number of Positions
Two-Position
CFM
7.5
Max. CFM - Valves
7.5 cfm
Min. Pressure (PSI)
30 psi
Max. Temp. Range (F)
32 to 160
Valve Max. Pressure Rating
150 psi
Max. Operating PSI
150
Uses
For Position Sensing
Valve Actuator / Return
Counterclockwise / Spring
Characteristics
Plumbed as Normally Passing, Non-passing or Multi-purpose
Product Type
Limit Valve
Flow Rate - Maximum
7.5 cfm
Material
Composite
Valve Port Type
NPT
Coefficient of Volume (Cv)
0.2
Actuator Action
Counterclockwise
Valve Pressure Rating - Minimum
30 psi
Valve Function
Normally Non-Passing, Normally Passing, Selector
Operating Temperature - Minimum
32 Degrees F
Features
Outer Case
Operating Temperature - Maximum
160 Degrees F
Valve Pressure Rating - Maximum
150 psi
Includes Actuator
Actuator Not Included

Description

Limit Valve, Valve Port Size 1/8 in, Max. CFM - Valves 7.5 cfm, Valve Actuator / Return Counterclockwise / Spring, Valve Max. Pressure Rating 150 psi, Coefficient of Volume 0.2 gpm, Min. Pressure (PSI) 30 psi, Max. Temp. Range (F) 32 to 160, Length (In.) 1 3/4 in, Height (In.) 3 27/32 in, Width (In.) 2 9/16 in, Number of Positions Two-Position, Number of Ways Three-Way, Composite Body, Plumbed as Normally Passing, Non-passing or Multi-purpose, For Position Sensing, Pneumatic Limit Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.