Flat Washer, For Screw Size 9/16" , Steel Black Oxide Finish, 25 PK

  • Mfr # U38200.056.0001

  • Zoro # G2893941


product price:  $3.99
/pk 25, $0.16/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
1 5/32 in
Minimum Thickness
0.095 in
Maximum Thickness
0.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38200.056.0001
Zoro #
G2893941
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16"
Outside Diameter
1 5/32 in
Minimum Thickness
0.095 in
Maximum Thickness
0.095 in
Inside Diameter
0.594 in
Inside Diameter Tolerance
0.589-0.609
Outside Diameter Tolerance
1.149-1.186

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
140HV
Type
SAE Flat Washer
Thickness Tolerance
0.074-0.121 in
Color
Clear
Material Grade/Class
Case Hardened
RoHS Compliant
RoHS Compliant
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Removable
Removable
Maximum Temperature
350 Degrees C
Made in North America
Not Made in North America
Hardness
140 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 5/32 in, Maximum Thickness 1/8 in, System of Measurement Inch, Minimum Thickness 5/64 in, Color Clear, Inside Diameter Tolerance 0.589-0.609, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.