45 Deg Elbow, 1-1/2 In x 1-1/2 In Hub

  • Mfr # 1WJA1

  • Zoro # G2894963


product price:  $1.79
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
45 Degrees Elbow
Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WJA1
Zoro #
G2894963
UPC #
012871028854
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 3/16 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 1/4 in
Fitting Side A Outside Diameter
2 3/16 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
45 Degrees Elbow
Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
45 Degree Elbow
Temp. Range
-40 Degrees to 180 Degrees F
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Includes Plug
No
Color
Black
Application
DWV
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Includes Shield
No
For Pipe Schedule
40
Schedule
Schedule 40
Maximum Operating Pressure
Gravity Flow
Fitting Side A Gender
Female

Description

45 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 29/32 in, 2 1/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.