1-1/2" Threaded Low Lead Bronze Spring Check Valve

  • Mfr # UP548T 1 1/2

  • Zoro # G2895584


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Threaded
Connection
Threaded
Body Material
Cast Bronze
Connection Type - Check Valves
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP548T 1 1/2
Zoro #
G2895584
UPC #
697988624788
Country of Origin
China

Dimensions

Pipe Size
1 1/2"
Width
1 1/2 in
Length
2 19/32 in
Size
1 1/2"
Overall Height
3 5/16 in
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Length
2.59 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
Cast Bronze
Connection Type - Check Valves
FNPT x FNPT
Mounting Position
With Pressure Coming From Under the Disc
Min. Temp. - Valves
-20 Degrees F
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Water Pressure - Valves
250 psi @ 150 Degrees F
Body Material - Valves
Bronze
Flow
31 gpm
Max. Temp.
353 Degrees F
Seal Material - Check Valves
Bronze
Max. Steam Pressure - Valves
Not Rated
Full Flow - Valves
No
Item - Check Valves
Check Valve
Max. Temp. - Valves
353 Degrees F
Mounting Orientation - Check Valves
Horizontal
Max. Pressure
250 psig WOG
Material of Construction
Bronze
Sub-Category
Bronze
Spring Material - Check Valves
Bronze
Cracking Pressure
0.5 psi
Application - Valves
General Purpose
Standards
NSF/ANSI 372
Mechanism and Body Design
Inline Spring
Seat Material - Check Valves
Bronze
Flow - Valves
31.0 gpm
Item
Low Lead Spring Check Valve
Flow Design
Single
Seat Material
Bronze
Spring Material
Bronze
Seal Material
PTFE
Mounting Orientation
Horizontal
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
31
Operating Temperature - Maximum
353 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Operating
250 psi
For Media
Gas, Oil, Water
Connection Gender - Side 1
Female
Valve Body Style
Inline
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Check Mechanism Material
PTFE
Includes Counterweight
No Counterweight
Silent Check
Silent
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Check Mechanism
Swing
Type
Spring
Valve Series
UP548T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 353 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.