Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 5 PK

  • Mfr # U04100.087.0175

  • Zoro # G2896437


product price:  $11.15
/pk 5, $2.23/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
1-3/4 in
Head Width
1-5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04100.087.0175
Zoro #
G2896437
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Fastener Length
1-3/4 in
Head Width
1-5/16 in
Head Height
35/64 in
Min. Thread Length
1 3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Fastener Industry Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
7/8"-9
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.