1-1/2 in Stainless Steel 90° Elbow, Socket Weld, Class 3000, 316L

  • Mfr # 4307005418

  • Zoro # G2896765


product price:  $73.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316L Stainless Steel
Tube Size
1-1/2"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4307005418
Zoro #
G2896765
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Outside Dia.
2-23/64"
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
3 1/2 in
Fitting Side A Outside Diameter
2 5/16 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Max. Pressure
3000 psi
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Steam Pressure
2810 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Refer to Specification
Fitting Side B Gender
Female
Fitting Side A Type
Socket
For Pipe Schedule
80
Color
Silver
Includes Seal
No
Fitting Side A Gender
Female
Class
Class 3000
Fitting Side B Type
Socket

Description

The ZORO SELECT - 4307005418 is a 90 degree elbow stainless steel pipe fitting that connects pipes at a right angle to facilitate flow direction changes. Constructed from 316L stainless steel, this fitting features socket weld connections with female gender on both ends, each sized for 1 1/2 inch nominal pipe size. It is classified under Class 3000, rated for operation within specified pressure and temperature ranges. This elbow offers corrosion resistance and is suitable for systems operating within specified pressure and temperature ranges.

Key Features:

  • Material: 316L Stainless Steel
  • Shape: 90 Degree Elbow for a right-angle change in flow
  • Pressure Class: Class 3000 with max pressure of 3000 psi
  • Connection Type: Socket weld with female ends on both sides
  • Nominal Size: 1 1/2 inch pipe fitting
  • Maximum Steam Pressure: 2810 psi @ 350 °F
  • Outside Diameter: Approximately 2-23/64 inches
  • Overall Length: 3 1/2 inches
  • Standards: Conforms to ISO 9001:2008, ASTM A182, ASME B16.11
  • Color: Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.