Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P2056935-M12

  • Zoro # G2898371


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
220.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P2056935-M12
Zoro #
G2898371
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
220.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
16.00mm
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30mm
Shank Length
27.00 mm
Drill Bit Size
10.20mm
Square Size
7.00mm
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN 376 XL
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Helix Angle
45 Degrees
Thread Limit
D5, D6
Extended Neck
Yes
Primary Material Application ISO Code
P
Thread Pitch
1.75mm
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Tap Shank Standard
DIN
Measurement System
Metric
Spiral Direction
Right Hand
List Number
P2056935
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 220 mm, High Speed Steel, Bright (Uncoated), Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.