Spiral Flute Tap, Plug 4 Flutes

  • Mfr # P2056935-M20

  • Zoro # G2898609


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
280.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2056935-M20
Zoro #
G2898609
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
280.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M20-2.50
Shank Length
45.00 mm
Thread Size
M20x2.5
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50mm
Drill Bit Size
17.50mm
65% Thread Drill Size
45/64 in
Square Size
12.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Standards
DIN 376 XL
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Helix Angle
45 Degrees
Thread Limit
D6, D7
Measurement System
Metric
Secondary Material Application ISO Code
N, O
Tap Shank Standard
DIN 376 XL
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Extended Neck
Yes
Thread Pitch
2.50mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Primary Material Application
Steel
List Number
P2056935
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 280 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit D6/D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.