Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCGW, 0.8 mm, PCD

  • Mfr # 6674552
  • Zoro # G4780909

product price: 
$
107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674552
Zoro #
G4780909
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
TCGW16T308FS-1 WDN10
Non Ferrous (N) Compatibility
Yes
ANSI Number
TCGW3(2.5)2FS-1 WDN10
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Relief Angle
7 Degrees
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
1
Stainless (M) Compatibility
No
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Chip-Breaker Code
FS-1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N, O
Shape
Triangle
Included Angle
60 Degrees
Measurement System
Metric
Cutting Application
Turning
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
WDN10
ANSI Code
TCGW3(2.5)2FS-1 WDN10
Material
PCD

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Insert Thickness
0.1560"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm
Depth of Cut
0.10 mm to 3.50 mm

Description

Triangle Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.