12 ft Fiberglass Stepladder, 375 lb Capacity

  • Mfr # FS1412HD

  • Zoro # G2898962


product price:  $425.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.5 ft
Load Capacity - Maximum
375 lb
Base Width
31.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS1412HD
Zoro #
G2898962
UPC #
728865086778
Country of Origin
Mexico

Dimensions

Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.5 ft
Base Width
31.6 in
Step Width
12 in
Step Depth
3 in
Closed Depth
6 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
76 1/8 in
Weight
55 lb
Tread Type
Ribbed
Series
FS1400HD
Number of Steps
11
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
Molded Top
Color
Orange
Standards
ANSI, OSHA Compliant
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 12 ft, Load Capacity 375 lb, Number of Steps 11, Base Spread 76.1 in, Bottom Width 31 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series FS1400HD, Includes Molded Top, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.