Shop Desk, 39 x 55-1/2 x 29 In, Gray

  • Mfr # SFWS-392955-95

  • Zoro # G2901832


product price:  $1,138.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
39 in
Overall Height
55 5/8 in
Overall Depth
29 in
Writing Surface Height
42 in
Shop Desk Style
Pedestal/Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFWS-392955-95
Zoro #
G2901832
UPC #
714334070010
Country of Origin
Mexico

Dimensions

Overall Width
39 in
Overall Height
55 5/8 in
Overall Depth
29 in
Writing Surface Height
42 in
Shelf Depth
29 in
Shelf WxD
39 in x 29 in
Shelf Width
39 in
Writing Surface Height from Ground
42 in

Details

Item
Shop Desk
Shop Desk Style
Pedestal/Panel
Mobile/Stationary
Stationary
Number of Doors
0
No. of Drawers
4
Number of Pedestals
1
Handle
Locking Recessed
Pedestal Style
Supporting
Color Base
Gray
Number of Drawers
4
Number of Shelves
1
Keyboard Shelf
No
Material
Steel
Writing Surface Slope
0 Degrees
Includes
Riser
Color
Gray
Assembly
Assembled
Pedestal Location
Right
Color Top
Gray
Desk Color
Gray
Desk Finish
Powder Coated
Includes Keyboard Tray
No
Frame Assembled
Assembled
Number of Compartments
14
Mobility
Stationary
Desk Material
Steel
Lock Type
Keyed
Desk Style
Pedestal/Panel

Description

Shop Desk, Number of Doors 0, Number of Shelves 1, Desk Color Gray, Desk Style Pedestal/Panel, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 14, Number of Drawers 4, Overall Depth 29 in, Overall Height 55 5/8 in, Overall Width 39 in, Shelf Depth 29 in, Shelf Width 39 in, Writing Surface Height from Ground 42 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Finish Powder Coated, Desk Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.