Fork Terminal, #8 Stud Size, 10 AWG, 600 V, Bare Insulated, Yellow, Crimp Termination Only, 50 PK

  • Mfr # M10-8FX

  • Zoro # G2902532


product price:  $36.15
/pk 50, $0.72/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Coverage
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M10-8FX
Zoro #
G2902532
UPC #
10051128587161
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Overall Length
0.73 in
Tongue Width - Wire Connector
0.38 in
Barrel Length
0.25 in
Tongue Thickness
0.04 in
Tongue Width
0.38 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Max. Temp.
347 Degrees F
Connection Material
Copper
Connection Type
Crimp
Wire Range
12 to 10 AWG
Terminal Connection
Crimp
Terminal Type
Standard
Seam
Brazed
Seam Style
Brazed
Insulation Material
None
RoHS Compliant
Yes
Contact Finish
Tin

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #8, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.25 in, Connection Material Copper, Connection Type Crimp, Insulation Type Non-Insulated, Minimum Wire Size 12 AWG, Overall Length 0.73 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products