2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 5/16"x3/8"x9/16"x2-1/2"

  • Mfr # C33814

  • Zoro # G2905402


product price:  $22.69
/ea

Key Features

Milling Diameter
5/16"
Length of Cut
0.5625 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C33814
Zoro #
G2905402
UPC #
697334338147
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
0.5625 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Milling Dia.
0.3125 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HG-2-TC
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
End Mill Style
Square
Number of Flutes
2
Grade
General Purpose
Item
Square End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Ticn
End Mill Application
Finishing
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Square End Mill, 0.3125 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.