Shop WALTER
See all product information
Create Account
Walter - helical endmill single piece ISO S
- Mfr # 6959347
- Zoro # G2948857
product price:Â
$
2,375.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.3460 in
Hub Outside Dia.
3 in
ANSI Code
M3255-080-B32-05-58
Features
2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Depth of Cut
2.2830 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6959347
- Zoro #
- G2948857
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ANSI Code
- M3255-080-B32-05-58
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- Coolant Fed
- Coolant Through
- ISO Number
- M3255-080-B32-05-58
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 15,900 RPM
Dimensions
- Overall Length
- 3.3460 in
- Hub Outside Dia.
- 3 in
- Depth of Cut
- 2.2830 in
- Arbor Dia.
- 1.2600 in
- Max. Cutting Dia.
- 3.1500 in
- Wire Rope Length
- 3.3460 in
- Length
- 3.3460 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.2600 in, Depth of Cut 2.2830 in, ANSI Code M3255-080-B32-05-58, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.