Power Distribution Block, Open, 2 Pole, 310 A Copper, 600 V AC/DC

  • Mfr # 16303-2

  • Zoro # G2907956


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16303-2
Zoro #
G2907956
UPC #
051712148702
Country of Origin
Mexico

Dimensions

Length
4.0 in
Depth
3.32 in
Width
3.6 in
For Load Copper Wire Size - Minimum
6 AWG
Overall Width
2 in
For Load Copper Wire Size - Maximum
350 kcmil
For Line Aluminum Wire Size - Maximum
250 kcmil
For Load Aluminum Wire Size - Minimum
6 AWG
For Line Aluminum Wire Size - Minimum
6 AWG
Overall Depth
5 in
For Load Aluminum Wire Size - Maximum
250 kcmil
For Line Copper Wire Size - Maximum
350 kcmil
For Line Copper Wire Size - Minimum
6 AWG
Overall Length
1 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
Number of Poles
2
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
Number of Circuits
2
Housing Color
Black
Minimum Operating Temperature
-4 Degrees F
UL 94 Flammability Rating
V-0
Short Circuit Current Rating
10 kA
Weight
0.027 lb
Color
Black

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 2, Overall Depth 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.