Square Turning Insert, Square, 4, SNG4, 2, Ceramic

  • Mfr # SNG432T0820 CW2015

  • Zoro # G2909459


product price:  $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Square
Insert Style
SNG4
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNG432T0820 CW2015
Zoro #
G2909459
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNG4
Inscribed Circle
4
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
SNGN120408T02020
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
SNG432T0820
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
8
Workpiece Compatibility
Cast Iron (K)
Manufacturer Grade
CW2015
Number of Cutting Edges
8
Material Grade - Machining
Alumina Ceramic
ANSI Code
SNG432T0820
Finish - Machining
Bright (Uncoated)
Material - Machining
Ceramic
Measurement System
Fractional Inch
Included Angle
90 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
H, K
Shape
Square
Clearance Angle
0 Degrees
Insert Holding Type
No Screw Hole
Primary Material Application
Cast Iron, Hardened Steel
Material
Ceramic

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.