120V AC Solenoid Valve Coil, 50/60 Hz, Coil Insulation Class F

  • Mfr # 238210-032-D*

  • Zoro # G2910153


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
6.1/8.1
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238210-032-D*
Zoro #
G2910153
UPC #
-
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
6.1/8.1
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Hz
50/60
Holding VA
16
Electrical Connection
18 in Leads
Inrush VA
30
For Use With
110/50, 8210G001HW, 8210G002, 8210G002HW, 8210G003, 8210G004, 8210G004LF 120/60, 8210G008, 8210G009, 8210G009HW, 8210G015, 8210G022, 8210G036, 8210G037, 8210G073, 8210G100, 8210G101, 8221G001 to 8262G001, 8262G002 to 8262G022, 8262G031, 8316G54 120/60 110/50, 8316G56 120/60 110/50, 8316G64 120/60 110/50, 8316G66 120/60 110/50, Mfr. 8210G001
Item
Solenoid Valve Coil
NEMA Rating
1, 2, 3, 3S, 4, 4X
Includes
Instructions
Frequency
60 Hz
Inrush Current
30 VA
Wattage
6.1 W
Holding Current
16 VA
Electrical Connections
18" Leads
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Compatible with Manufacturer Model Number
8210G001, 8210G001HW, 8210G002, 8210G002HW, 8210G003, 8210G004, 8210G004LF 120/60, 8210G008, 8210G009, 8210G009HW, 8210G015, 8210G022, 8210G036, 8210G037, 8210G073, 8210G100, 8210G101, 8221G001, 8262G001, 8262G002, 8262G022, 8262G031, 8316G54-120/60 110/50, 8316G56-120/60 110/50, 8316G64-120/60 110/50, 8316G66-120/60 110/50
For Use With Mfr. Model Number
8210G001, 8210G001HW, 8210G002, 8210G002HW, 8210G003, 8210G004, 8210G004LF 120/60, 8210G008, 8210G009, 8210G009HW, 8210G015, 8210G022, 8210G036, 8210G037, 8210G073, 8210G100, 8210G101, 8221G001, 8262G001, 8262G002, 8262G022, 8262G031, 8316G54-120/60 110/50, 8316G56-120/60 110/50, 8316G64-120/60 110/50, 8316G66-120/60 110/50
Compatible Manufacturer Part Number
8210G001, 8210G001HW, 8210G002, 8210G002HW, 8210G003, 8210G004, 8210G004LF 120/60, 8210G008, 8210G009, 8210G009HW, 8210G015, 8210G022, 8210G036, 8210G037, 8210G073, 8210G100, 8210G101, 8221G001, 8262G001, 8262G002, 8262G022, 8262G031, 8316G54-120/60 110/50, 8316G56-120/60 110/50, 8316G64-120/60 110/50, 8316G66-120/60 110/50
Compatible Manufacturer Model Number
8210G001, 8210G001HW, 8210G002, 8210G002HW, 8210G003, 8210G004, 8210G004LF 120/60, 8210G008, 8210G009, 8210G009HW, 8210G015, 8210G022, 8210G036, 8210G037, 8210G073, 8210G100, 8210G101, 8221G001, 8262G001, 8262G002, 8262G022, 8262G031, 8316G54-120/60 110/50, 8316G56-120/60 110/50, 8316G64-120/60 110/50, 8316G66-120/60 110/50
Compatible with Manufacturer Model No.
8210G001, 8210G001HW, 8210G002, 8210G002HW, 8210G003, 8210G004, 8210G004LF 120/60, 8210G008, 8210G009, 8210G009HW, 8210G015, 8210G022, 8210G036, 8210G037, 8210G073, 8210G100, 8210G101, 8221G001, 8262G001, 8262G002, 8262G022, 8262G031, 8316G54-120/60 110/50, 8316G56-120/60 110/50, 8316G64-120/60 110/50, 8316G66-120/60 110/50
Compatible with Mfr. Model No.
8210G001, 8210G001HW, 8210G002, 8210G002HW, 8210G003, 8210G004, 8210G004LF 120/60, 8210G008, 8210G009, 8210G009HW, 8210G015, 8210G022, 8210G036, 8210G037, 8210G073, 8210G100, 8210G101, 8221G001, 8262G001, 8262G002, 8262G022, 8262G031, 8316G54-120/60 110/50, 8316G56-120/60 110/50, 8316G64-120/60 110/50, 8316G66-120/60 110/50
For Use with Mfr Model Number
8210G001, 8210G001HW, 8210G002, 8210G002HW, 8210G003, 8210G004, 8210G004LF 120/60, 8210G008, 8210G009, 8210G009HW, 8210G015, 8210G022, 8210G036, 8210G037, 8210G073, 8210G100, 8210G101, 8221G001, 8262G001, 8262G002, 8262G022, 8262G031, 8316G54-120/60 110/50, 8316G56-120/60 110/50, 8316G64-120/60 110/50, 8316G66-120/60 110/50
Compatible Pump Manufacturer Part Number
8210G001, 8210G001HW, 8210G002, 8210G002HW, 8210G003, 8210G004, 8210G004LF 120/60, 8210G008, 8210G009, 8210G009HW, 8210G015, 8210G022, 8210G036, 8210G037, 8210G073, 8210G100, 8210G101, 8221G001, 8262G001, 8262G002, 8262G022, 8262G031, 8316G54-120/60 110/50, 8316G56-120/60 110/50, 8316G64-120/60 110/50, 8316G66-120/60 110/50
Compatible Mfr. Model Number
8210G001, 8210G001HW, 8210G002, 8210G002HW, 8210G003, 8210G004, 8210G004LF 120/60, 8210G008, 8210G009, 8210G009HW, 8210G015, 8210G022, 8210G036, 8210G037, 8210G073, 8210G100, 8210G101, 8221G001, 8262G001, 8262G002, 8262G022, 8262G031, 8316G54-120/60 110/50, 8316G56-120/60 110/50, 8316G64-120/60 110/50, 8316G66-120/60 110/50

Description

Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 110V, 120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.