3" Female Coupler 316 SS Dust Cap

  • Mfr # 3LX51

  • Zoro # G2916794


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Dust Caps
Body Material
316 Stainless Steel
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX51
Zoro #
G2916794
UPC #
190735929742
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
3"
Overall Length
2-13/16"
Socket Inside Diameter
3 5/8 in
Coupling Size
3"
Socket"side Diameter
3-5/8"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
316 Stainless Steel
Coupling Type
Type DC
Connection Type
Female Coupler
Standards
A-A-59326D
Max. Pressure
125 psi
Gasket Material
Nitrile
Includes Locking Arm
Yes
Coupling Component
Socket
Max. Working Pressure @ 70 F
125 psi
Hose Fitting Gender
Female
Fitting Connection Type
Female Coupler
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Type
DC
Connection
Female Coupler
Material of Construction
316 Stainless Steel

Description

Dust Cap, Socket, Body Material 316 Stainless Steel, Type DC, Coupling Size 3 in, Female, Connection Type Female Coupler, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 2 13/16 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.