Lockout Hasp, Red, Steel, 6 Max. No. of Padlocks, 3/8 in Max. Shackle Dia., 1 1/2 in Jaw Clearance

  • Mfr # 7645

  • Zoro # G2918316


product price:  $11.19
/ea

Key Features

Material
Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
5 in
Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7645
Zoro #
G2918316
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
5 in
Width
2 3/8 in
Closed Jaw Hole Size
1 1/2 in
Overall Width
2 3/8 in

Details

Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
6
Lockout Color
Red
Standards
OSHA 1910.147
Legend
No Legend
Lockout Hasp Style
Standard
OSHA Compliant
Yes
Lockout Material
Steel
Maximum Number of Padlocks
6
Resistance Properties
Pry Resistant

Description

Lockout Hasp, Closed Jaw Hole Size 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, Lockout Material Steel, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 6, Resistance Properties Pry Resistant, Hasp Style Standard, Legend No Legend, Lockout Color Red, Overall Length 5 in, Overall Width 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.