Wedge Lock Washer, For Screw Size M10 316 Stainless Steel, Plain Finish, 200 PK

  • Mfr # 1099

  • Zoro # G2918623


product price:  $785.99
/pk 200, $3.93/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1099
Zoro #
G2918623
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M10
Outside Diameter
21 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
10.7 mm
Assembly Thickness
2 mm
Minimum Inside Diameter
10.7 mm
Outside Diameter - Minimum
21 mm
Inside Diameter - Maximum
10.7 mm
Outside Diameter - Maximum
21 mm

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
A4-80
Rockwell Hardness
HRC52
Thickness Tolerance
+/-0.25mm
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.25 mm
Bolt Compatibility
316
Dimensional Standards
DIN 25201, RoHS Compliant
Lock Washer Type
Wedge Lock
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable
Hardness
52 HRC

Description

Wedge Lock Washer, M10, PK200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.