CAD Drawings

Download CAD Files

Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK

  • Mfr # HU-0625USSHZYBAGGR

  • Zoro # G2920066

CAD Available

product price:  $12.19
/pk 25, $0.49/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Yellow
For Screw Size
5/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU-0625USSHZYBAGGR
Zoro #
G2920066
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.16 in
Maximum Thickness
0.108 in
Inside Diameter
0.172 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1, ASTM F436
System of Measurement
Inch
Rockwell Hardness
RC38
Application
Load Distributing
Color
Yellow
Type
USS Flat Washer
Dimensional Standards
ASME B18.22.1
Pack Size
Small Pack
Material Quality Standards
ASTM F436
Material Grade/Class
Through Hardened
For Use With
Grade 8 Fastener
Hardness
38 HRC
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 5/8 in, Inside Diameter 0.172 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.108 in, System of Measurement Inch, Minimum Thickness 0.16 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.