White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick

  • Mfr # 1NLL4

  • Zoro # G2920242


product price:  $18.69
/ea

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NLL4
Zoro #
G2920242
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Thickness
0.250"
Width
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Material Type
General Purpose
Operating Temp. Range
32 Degrees to 180 Degrees F
Tensile Strength
9,500 psi
Material Color Family
White
Thickness Tolerance
+/-10%
Plastic Properties
Wear Material
Material
Acetal Copolymer
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
1 ft-lb/in
Plastic Hardness
Rockwell M88
Wear Factor
Excellent
Water Absorption
0.2 %
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Shape
Square
Minimum Temperature
-40 Degrees F
Friction Rating
Slippery
Impact Strength Rating
Poor
Temperature Range
32 Degrees to 180 Degrees F
Water Absorption Rating
Good
UV Resistant
No
Grade
Standard
Tensile Strength Rating
Good
Friction Coefficient
0.25
Standards
ASTM 04181, ASTM 06778
Plastic Density
1.41 g/cc
Maximum Adhesive Temperature
180 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Light Transmission
0 %
Wear Rate
2.00 x 10^-5 cu mm/N-m
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Flexural Modulus
400 ksi
Shore Hardness
85 Shore D
FDA Compliance
21 CFR 177.2470
Rockwell Hardness
88 HRM
Product Type
Plastic Sheet
Product Form
Sheet
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Dielectric Strength
420 V/mil
Elongation
40 %
Scratch-Resistant
Scratch-Resistant

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.