1-1/2" x 1" FNPT 304 SS Reducing Coupling

  • Mfr # 40RC111N112010

  • Zoro # G2921922


product price:  $14.15
/ea

Key Features

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40RC111N112010
Zoro #
G2921922
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1"
Pipe Size
1-1/2" x 1"
Fitting Side A Outside Diameter
1 1/2 in
Overall Length
57 mm
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Specific Pipe Fitting Shape
Reducing Coupling
Fittings Sub-Category
Couplings
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Color
Silver
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11
For Pipe Schedule
40
Material Grade
304
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi
Includes Seal
No
Class
Class 150

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 1 1/2 in, 11, 1 1/2 In.-11.5, 1 in, Female, Threaded, 1 in, 11 1/2, 1 1/2 In.-11.5, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.