4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNL16

  • Zoro # G2923383


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
4"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNL16
Zoro #
G2923383
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
4"
Overall Pipe Length
3 ft.
Wall Thickness
0.188 in
Pipe Size (Nominal)
4"
Pipe Size (Fittings)
4"
Inside Dia.
4.185"
Outside Dia.
4-1/2"
Outside Diameter
4 1/2 in
Overall Length
3 ft
Nominal Pipe Size
4 in
Inside Diameter
4 3/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Material (Pipe)
304 Stainless Steel
Item
Pipe
Thread Type
NPT
Temp. Range
-60 Degrees to 450 Degrees F
Standards
ASTM A312
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-60 Degrees F
Metal Pipe Construction
Seamless
Maximum Operating Pressure
150 psi
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40

Description

Pipe, Inside Diameter 4 3/16 in, Material Stainless Steel, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 3 ft, Schedule Schedule 40, Standards ASTM A312, Thread Configuration Threaded on Both Ends, Wall Thickness 0.188 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.