This item is Discontinued.

Watts Float Ball, Round, Plastic, 6 In P-6

Float Ball, Round, Plastic, 6 In (Discontinued)

  • Mfr # P-6
  • Zoro # G2927653
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-6
Zoro #
G2927653
UPC #
098268435771
Country of Origin
United States

Dimensions

Float Dia.
6 in

Details

Item
Float Ball
For Use With
Stems and Nuzzle Assemblies, Automatic Watering Kits
Shape
ROUND
Float Weight
0.65 oz
Max. Liquid Temp.
140 Degrees F
Material of Construction
Plastic
Threaded
Self, 1/4-20
Connection
Internal
Float Specific Gravity
0.113

Description

Float Ball, Plastic, Internal Connection, 6 in Float Dia., Float Weight 0.65 oz, Max. Liquid Temp. 140 Degrees F, For Use With Stems and Nuzzle Assemblies, Automatic Watering Kits, Float Specific Gravity 0.113

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.