Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK

  • Mfr # M37200.080.0001

  • Zoro # G2928493


product price:  $2.59
/pk 100, $0.03/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
12.7 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37200.080.0001
Zoro #
G2928493
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
12.7 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
8.1 mm
Minimum Inside Diameter
8.1 mm
Inside Diameter - Maximum
8.5 mm
Outside Diameter - Maximum
12.7 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C44
Lock Washer Type
Split Lock
Pack Size
Small Pack
For Use With
Socket Head Cap Screws
Dimensional Standards
DIN 7980
Type
Split Lock Washer
Washer Type
High Collar
Material Quality Standards
ASTM A307A, SAE J429
Hardness
44 HRC

Description

Split Lock Washer, Hi Collar, Carbon Steel, Finish Furnace Black, Fits Bolt Sizes M8, Inside Dia. 8.1mm, Outside Dia. 12.7mm, Thickness 2mm, Rockwell Hardness C44 to C51, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Refills -, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.