5 gal, Pail, Synthetic Oil, Yellow

  • Mfr # HT-2000

  • Zoro # G2929613


product price:  $1,034.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
5 gal
Color
Yellow
Operating Temperature - Maximum
655 Degrees F
Operating Temperature - Minimum
-50 Degrees F
NSF Rating
H2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT-2000
Zoro #
G2929613
UPC #
-
Country of Origin
United States

Details

Item
Chain & Wire Rope Lubricant
Container Type
Pail
Container Capacity
5 gal
Color
Yellow
Operating Temperature - Maximum
655 Degrees F
Operating Temperature - Minimum
-50 Degrees F
NSF Rating
H2
Primary Additives
No Additives
Base Lubricant
Synthetic Oil
Flash Point
586 Degrees F
Application
Provides Protection From Wear, Rust, Corrosion for Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears that Operate in High Temperature Oven Environments
Specific Gravity
0.99
Properties- Chain and Cable Lubricants
Extreme Temperature
VOC Content
Not Specified
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Net Weight
40 lb
Standards
NSF Registered, Category Code H2, ISAO 100
GHS Flammability Rating
Non-Flammable
Series
High Temp Oven Chain Lubricant
50 State VOC Compliant
Yes
USDA Certified Biobased Product
USDA Certified Biobased Product
Flammability
Non-Flammable
Chain and Wire Rope Uses
Oven Chain
Odorless
No
Relative Humidity
80 %
Water Resistant
Yes
Metal Detectable Container
Not Metal Detectable
Post-Application Film
Wet
Military Standard
No
Water Resistance
Water Resistant
Odor
Not Odorless
Compatible Product Type
Oven Chain
For Use On Plastics
Yes (Test on Small Area)
Product Form
Liquid
Lubricant Type
Chain, Cable, Wire Lubricant
Operating Temperature Range
-25 Degrees to 655 Degrees F

Description

Chain and Wire Rope Lubricant, Pail, Synthetic Oil, No Additives, H2, Petrochem, 5 gal, -25 Degrees F, 655 Degrees F, Liquid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.