Gate Valve, 2 In., FNPT, PVC
Mfr # 2031-020
Zoro # G2929893
product price:Â $211.51
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Connection Type
FNPT
Body Material
PVC
Valve Stem Type
Non-Rising
Inlet to Outlet Length
3 59/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2031-020
Zoro #
G2929893
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
2"
Inlet to Outlet Length
3 59/64 in
Pipe Size - Valves
2"
Overall Length
3.92 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Height
6.88 in
Handle Diameter
3.64 in
Connection Size - Side 2
2 in
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 333, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.