Threadlocker, ANTI-SEIZE TECHNOLOGY 71HS, Red, High, Liquid, 0.34 fl oz, Bottle

  • Mfr # 39711

  • Zoro # G2935129


product price:  $9.79
/ea

Key Features

Series
ANTI-SEIZE TECHNOLOGY 71HS
Color
Red
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39711
Zoro #
G2935129
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
1 in
Size
10 mL
For Fastener Dia.
Up to 1 in

Details

Item
Threadlocker
Series
ANTI-SEIZE TECHNOLOGY 71HS
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys
Working Time
10 min
Temp. Range
0 Degrees to 300 Degrees F
Threadlocker Disassembly
Permanent
Application
Locks Screws in Place, Secures Bolts and Studs
Standards
AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant
Threadlocker Classification
Threadlocker
Flash Point
200 Degrees F
Viscosity
500 cP
Gap Fill
0.007 in
Chemical Type
Anaerobic
Specific Gravity
1.1
Full Cure Time
1 day
VOC Content Weight Percentage
1.5 %
Breakaway Torque
200 in-lb
Compatible Primer Series
Primer N, Primer T
Maximum Viscosity
500 cps
Chemical Base
Methacrylate
Maximum Operating Temperature
300 Degrees F
Storage Requirements
Less Than80 Degrees F
Clean Up Method
Wire Brush
Prevailing Torque
250 in-lb
Shelf Life
1.5 yr
Minimum Operating Temperature
-65 Degrees F
Minimum Viscosity
500 cps
Primer Required
Yes
Removal Method
Heat and Hand Tools

Description

Threadlocker, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys, Threadlocking Strength High, Color Red, Series 71HS, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 10 min, Breakaway Torque 200 in-lb, Cure Type Anaerobic, Primer Required Yes, Compatible Primer Series Primer N, Primer T, Standards AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant, Chemical Base Methacrylate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.