Threadlocker, ANTI-SEIZE TECHNOLOGY 62HS, Red, High, Liquid, 0.34 fl oz, Bottle

  • Mfr # 39621

  • Zoro # G2935138


product price:  $8.69
/ea

Key Features

Series
ANTI-SEIZE TECHNOLOGY 62HS
Color
Red
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39621
Zoro #
G2935138
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
3/4 in
Size
10 mL
For Fastener Dia.
Up to 3/4 in

Details

Item
Threadlocker
Series
ANTI-SEIZE TECHNOLOGY 62HS
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys
Working Time
10 min
Viscosity
1,800 to 5,000 cP
Temp. Range
0 Degrees to 300 Degrees F
Application
Locks Screws in Place, Secures Bolts and Studs
Specific Gravity
1.1
Gap Fill
0.007 in
Flash Point
200 Degrees F
Threadlocker Classification
Threadlocker
Standards
AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant
Threadlocker Disassembly
Permanent
Chemical Type
Anaerobic
Chemical Base
Methacrylate
Prevailing Torque
50 in-lb
Primer Required
Yes
Shelf Life
1.5 yr
Minimum Viscosity
1,800 cps
Minimum Operating Temperature
-65 Degrees F
Clean Up Method
Solvent, Wire Brush
Maximum Viscosity
5,000 cps
Compatible Primer Series
Primer N, Primer T
Storage Requirements
Less Than80 Degrees F
Full Cure Time
1 day
VOC Content Weight Percentage
1.5 %
Maximum Operating Temperature
300 Degrees F
Breakaway Torque
150 in-lb
Removal Method
Heat and Hand Tools

Description

Threadlocker, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys, Threadlocking Strength High, Color Red, Series 62HS, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 10 min, Breakaway Torque 150 in-lb, Cure Type Anaerobic, Primer Required Yes, Compatible Primer Series Primer N, Primer T, Standards AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant, Chemical Base Methacrylate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.