Threadlocker, Blue, Medium Strength, 10g (0.35 oz.) (Discontinued)
- Mfr # 24010
- Zoro # G2939343
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24010
Zoro #
G2939343
UPC #
686226240101
Country of Origin
Unknown
Dimensions
Size
10g (0.35 oz.)
For Fastener Dia.
1/4" to 1"
Details
Item
Threadlocker
Threadlocker Color
Blue
Color
Blue
Threadlocker Strength
Medium
Begins to Harden
Not Specified
Standards
NSF
Removable With
Hand Tools
Application
For Locking All Fasteners 1/4" to 1"
Threadlocker Disassembly
Removable
Threadlocker Classification
Threadlocker
Full Cure
24 hr.
Specific Gravity
1.15
Viscosity
Gel
Description
Threadlocker, Color Blue, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.