CAD Drawings

Download CAD Files

Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 100 PK

  • Mfr # U38402.019.0001

  • Zoro # G2941364

CAD Available

product price:  $2.79
/pk 100, $0.03/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
1/2 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38402.019.0001
Zoro #
G2941364
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.219 in
Inside Diameter Tolerance
0.214-0.227
Outside Diameter Tolerance
0.495-0.515

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Application
Bearing Surface for Fasteners and Fixtures
Rockwell Hardness
140HV
Thickness Tolerance
+/-0.015 in
Type
SAE Flat Washer
Color
Clear
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Minimum Temperature
-58 Degrees C
Maximum Temperature
350 Degrees C
Material Quality Standards
Not Rated
Dimensional Standards
ASME B18.21.1
REACH Compliant
REACH Compliant
Material Grade/Class
Case Hardened
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
Removable
Removable
For Use With
Screws and Bolts
Hardness
140 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Clear, Inside Diameter Tolerance 0.214-0.227, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.