Tubing, Flexible, PVC, .472InOD, Clear, 100Ft (Discontinued)
- Mfr # 4100801-6742M
- Zoro # G2947323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4100801-6742M
Zoro #
G2947323
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Dia.
8mm
Outside Dia.
12mm
Wall Thickness
0.079 in
Bend Radius
1"
Details
Item
Tubing
Tensile Strength
1900 psi
Standards
FDA CFR21 175.300
Temp. Range
-65 Degrees to 160 Degrees F
Color
Clear
Hardness
Shore A: 60
Description
Tubing, Color Clear, Hardness Shore A: 60, Standards FDA CFR21 175.300, Wall Thickness 0.079 in, Bend Radius 1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.