Piano Hinge, Aluminum, Full Surface Mounting, 1 1/2 in Leaf W x 96 in Leaf H, Dull Aluminum

  • Mfr # 1JER7

  • Zoro # G2950211


product price:  $63.39
/ea

Key Features

Door Leaf Height
96 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 1/2 in
Ligature Resistant
No
Finish
Dull Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JER7
Zoro #
G2950211
UPC #
190735030530
Country of Origin
Multiple

Dimensions

Door Leaf Height
96 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
96 in
Frame Leaf Thickness
0.06 in
Overall Width
3 in
Pin Dia.
1/8 in
Overall Knuckle Height
1/2 in
Length
8 ft
Width
3"
Pin Diameter
1/8 in
Hinge Length
8 ft

Details

Item
Piano Hinge
Ligature Resistant
No
Finish
Dull Aluminum
Material
Aluminum
Mounting
Full Surface
Holes
Without
Range of Motion
180 Degrees
Holes per Leaf
0
Hardware
Not included
Pin Material
Aluminum
Features
Can Be Cut to Size With A Hacksaw
Pin Type
Nonremovable
Orientation
Non Handed
Bearing Type
Plain
Color
Natural
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Aluminum Clear Coated
Resistance Properties
Corrosion-Resistant
Range of Motion - Maximum
180 Degrees
Removable Pin
No
Mounting Style
Full Surface
Includes Hardware
Hardware Not Included
Number of Holes per Leaf
0

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Dull Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, 3 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.